For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® supporting beam for Power Lock
Increases the load capacity of rail structures/brackets
Register now and access more than 125,000 products
Variants
Equipped with Power Lock version on one side
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
To be fitted as a supporting element above, below or alongside a wall bracket.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!