VARIFIX® beam clamp, standard
VARIFIX<SUP>®</SUP> beam clamp, standard - 1
VARIFIX<SUP>®</SUP> beam clamp, standard - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® beam clamp, standard

With threaded hole

  • Material: Malleable cast iron
  • Surface: Zinc plated
  • Thread type: Metric thread

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Permissible load Thread type x nominal diameter Grip height Length Quantity PU
price/PU
0862200001
2500 N M8 23.7 mm 50 mm
25 pcs
0862200003
2500 N M10 21 mm 44 mm
25 pcs
0862200005
3500 N M12 26 mm 57.5 mm
10 pcs
0862200007
5500 N M16 29 mm 58 mm
10 pcs
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
Art.-no. Cust. Mat. No.
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
  • VdS-authorised and approved for use in construction of stationary fire extinguishing systems

  • FM approval (except M8)

  • With hexagon adjusting screw DIN933/8.8; screw end with ring cutter
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.