The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® Vario hinge connector
Freely adjustable on both sides to every angle from 0–90°
Register now and access more than 125,000 products
Variants
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Universal fastening, e.g. of pipelines, air ducts or electrical conduits, to sloping ceilings using threaded rods. For struts and braces, e.g. for longer bracket arms. Securing of high-pressure drain pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!