Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VARIFIX® bracket 41/82 With large base plate
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 1
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 2
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 3
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 4
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 5
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 6
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 7
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 8
VARIFIX<SUP>® </SUP>bracket 41/82 With large base plate - 9

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket 41/82 With large base plate

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Not suitable for outdoor use. For outdoor mounting, please select the stainless-steel range.