VARIFIX® combination sliding nut
VARIFIX<SUP>®</SUP> combination sliding nut - 1
VARIFIX<SUP>®</SUP> combination sliding nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® combination sliding nut

Fits all rails of type 36 and 41

  • Suitable for mounting rail: 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm
  • Width: 29 mm
  • Length: 33 mm
  • Thickness: 6 mm
  • Surface: Zinc plated
  • Material: Steel

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Product weight (per item) Suitable for mounting rail Width Quantity PU
price/PU
0862064100
M8 42 g 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm 29 mm
100 pcs
0862064101
M10 42.025 g 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm 29 mm
100 pcs
0862064102
M12 37.940 g 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm 29 mm
100 pcs
0862064103
M16 34.735 g 41 x 82 mm, 41 x 44 mm, 41 x 124 mm, 41 x 62 mm, 41 x 41 mm, 41 x 22 mm, 36 x 36 mm, 41 x 128 mm, 41 x 86 mm 29 mm
100 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |