Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Eurocone screw connection adapter for pipes RAP

For detailed information, other images and documents, please select individual articles from the following table.

Eurocone screw connection adapter for pipes RAP

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For direct connection and tightening via the union nut on RAP pipes on system elements with eurocone male thread

  • Material: nickel-plated brass nut, polyamide ring, brass core, EPDM seals
Notice

First screw the union nut onto the pipe, followed by the sealing ring and finally the fitting body until a complete connection is made



After cutting, deburr and calibrate the pipe



Tightening torque: 40-50 Nm