V-belt spray

For detailed information, other images and documents, please select individual articles from the following table.

V-belt spray

For extending the service life of V-belts

  • Chemical basis: Mineral oil
  • Colour: Light yellow
  • Density: 0.673 g/cm³
  • Smell/fragrance: Characteristic
  • Boiling point: -44 °C
  • Ignition temperature: 250 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • AOX-free: Yes
  • Resin-free: Yes
  • Contents: 400 ml
  • Container: Can
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density Smell/fragrance Quantity PU
price/PU
0893230
Mineral oil Light yellow 0.673 g/cm³ Characteristic
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Prevents slipping, transfers full drive output, eliminates squeaking

  • Eliminates readjustment work in case of minor belt slippage due to cold, moisture or due to normal elongation

  • AOX-free
Notice

Only use in well-ventilated areas.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.