For detailed information, other images and documents, please select individual articles from the following table.
Dispenser
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- 2 side comfort-grip handles
- Load capacity: max. 300 kg
- Open bottom
- 2 WAPS Multi perforated metal plate 850x300 mm RAL 7016 enclosed at the top and bottom on both sides with CLIP-O-FLEX® "Hybrid"
- 2 WAPS-Multi-CLIP-O-FLEX® levels on the side, 350 mm
- WAPS-Multi unwinding unit for two hose reels (example diameter 550 mm and width 280 mm)
- Integrated in the base frame of the "Multi" multi-purpose trolley
- Manufactured from the Würth aluminium profile system WAPS®
- Dimensions: Width x depth = 850 x 750 mm
- Axis-free, roller-mounted reel guidance with braking mechanism to ensure controlled rolling properties.
- With CLIP-O-FLEX® Hybrid level for provisioning CLIP-O-FLEX® accessory articles (e.g. Counterflex, Cableflex, Tool-Flex etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!