Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal window sealing tape Euraseal U-300
Universal window sealing tape Euraseal U-300 - 24
Universal window sealing tape Euraseal U-300 - 1
Universal window sealing tape Euraseal U-300 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-300

Fully adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

  • Colour: Beige
  • Backing material: Polyester
  • Material of membrane: Polyethylene copolymer
  • Thickness: 0.5 mm
  • Length of roll: 40 m
  • Min./max. processing temperature: -10 to 35 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Min. resistance against driving rain (pressure)/conditions: 1050 Pa / in accordance with DIN EN 1027
  • Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501-1
  • Ultraviolet resistance: 3 months, outdoor weathering
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.01 m / at 90% humidity
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt