For detailed information, other images and documents, please select individual articles from the following table.
Universal strut bearing adapter
The extension now enables the fixing of strut bearings where the adapter cannot be placed flat
Register now and access more than 125,000 products
Variants
- Adapter plate can be easily positioned over the shape of the strut bearing
- Huge expansion of the application area of the universal strut bearing adapter
Including for:
- BMW 1 F52 (10/2015-08/2019)/BMW 2 F45 Active Tourer (11/2013-02/2018)
- BMW 2 F45 Active Tourer LCI (04/2017-12/2019)/BMW 2 F46 Gran Tourer (07/2014-03/2018)
- BMW 2 F46 Gran Tourer LCI (05/2017-12/2019)/
- BMW X1 F48 (11/2014-07/2019)/BMW X1 F49 (11/2014-08/2019)
- BMW X2 F39 (10/2016-12/2019)
- MINI Clubman F54 (11/2014-07/2019)/MINI Countryman F60 (11/2015-12/2019)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!