Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Removal set 15 pieces for screwed wheel bearing
Removal set 15 pieces for screwed wheel bearing - 1
Removal set 15 pieces for screwed wheel bearing - 2
Removal set 15 pieces for screwed wheel bearing - 3
Removal set 15 pieces for screwed wheel bearing - 4
Removal set 15 pieces for screwed wheel bearing - 5
Removal set 15 pieces for screwed wheel bearing - 6
Removal set 15 pieces for screwed wheel bearing - 7
Removal set 15 pieces for screwed wheel bearing - 8

For detailed information, other images and documents, please select individual articles from the following table.

Removal set 15 pieces for screwed wheel bearing

Especially for removing screwed compact wheel bearings
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
  • Also suitable for most other wheel bearing shapes

  • Easy removal of wheel bearing unit, hub or only the bearing by way of fixing with two suitable cones and a slide hammer

  • Also effective for loosening components made of an aluminium/steel combination without a lot of special adapters

  • Includes brass mandrel for gentle removal of the drive shaft


Scope of delivery:


  • 1 spindle TR20x3, length: 305 mm, with slide hammer support M18x1.5 and drive SW32

  • 2 clamping nuts TR20x3 with collar ∅ 47 mm, drive SW27

  • 2 jam nuts TR20x3, drive SW27

  • 2 cone pressure pieces ∅ 45 x height 23 mm, ∅ 60 x height 28 mm and ∅ 71 x height 28 mm each

  • 1 brass mandrel ∅ 20 x 200 mm for drive shaft
Notice

Can only be used in conjunction with optionally available Würth slide hammer art. no. 1952003050 or 1952003060 or a commercially available slide hammer from an impact weight of 5 kg!