For detailed information, other images and documents, please select individual articles from the following table.
Laser receiver Universal LRU 22
Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
Register now and access more than 125,000 products
Variants
Precision
- Millimetre indicator in the display for simple and precise alignment of the laser
- High reading accuracy thanks to the LCD display with switchable LED indicator
- Adjustable acoustic signal
- Large range of up to 500 m for use in various working environments
User-friendly
- No complicated pre-setting required - ready to use straight away
- Extremely flexible, as it can be used for both rotary laser levels and line lasers with red or green laser lines
- Easy to read thanks to the option of reading the front and back of the receiver
- Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time
- Battery level indicator shows the battery charge status at a glance
- Fully protected against dust and water thanks to IP67 degree of protection
- Two strong retaining magnets for attaching to any metallic surface
- Compact size and low weight for ease of handling and transport
- Measuring rod holder included in scope of delivery
Suitable for indoor and outdoor applications
The laser receiver is ideal for receiving laser light from rotary laser levels or line lasers, making it ideal for construction sites, surveying work or landscaping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!