For detailed information, other images and documents, please select individual articles from the following table.
Laser receiver Universal LRU 18
Universal receiver for red and green rotation and line lasers
Register now and access more than 125,000 products
Variants
- Long range up to 400 m
- Maximum reading quality thanks to LCD and switchable LED display
- The receiver can be read from the front and back
- Adjustable acoustic signal
- Degree of protection IP 67 (watertight and dustproof)
- Two strong retaining magnets on the top enable attachment to metallic surfaces
- With battery level indicator
- Measuring rod holder and battery included in scope of delivery
For indoor and outdoor levelling work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!