For detailed information, other images and documents, please select individual articles from the following table.
Universal joint spacer
Star-shaped joint spacer from 0.5 to 3.0 mm for universal use
Register now and access more than 125,000 products
Variants
For universal use
- Thanks to the star shape, the joint spacer can be used for joint widths between 0.5 and 3 mm
- In addition, several joint spacers can be inserted on top of each other to further increase the height
Highly durable
- The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required
Protects the tiles
- The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!