For detailed information, other images and documents, please select individual articles from the following table.
Universal cover fleece
Cover fleece with laminated, slip-resistant polyethylene film and two adhesive strips on the back
- Material: Fleece / polyethylene film
- Colour: Grey flecked
- Roll width: 0.33 m
- Length of roll: 25 m
- Coating weight per m²: 230 g
- Width: 0.33 m
- Product weight (per item): 2140 g
- Thickness: 2 mm
Register now and access more than 125,000 products
Variants
Time savings as cutting to width often unnecessary
Suitable width for many applications at 33 cm
Secure hold of fleece for safe working
Owing to adhesive strips on the rear
Slip-resistant and highly absorbent
The substrate must always be checked for suitability. Not suitable for natural stone and freshly coated surfaces.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For masking stairs, aluminium and plastic frames, radiators, wash basins etc.
Cut fleece to appropriate size, remove adhesive strip covering and fix to component. The fleece is attached lengthways to the step when masking stairs.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!