For detailed information, other images and documents, please select individual articles from the following table.
Universal compact wheel bearing mounting device
Fast, accurate and damage-free mounting of compact wheel bearings
Register now and access more than 125,000 products
Variants
- Can be used with spindle, common hydraulic cylinders, and under floor press.
For universal use for car manufacturers, e. g. VW, Audi, Seat, Skoda, Ford, Mazda, Porsche, Volvo, etc. For compact wheel bearings with outer bearing ring from Ø 50 mm up to a maximum of Ø 80 mm. Also for VW T5, VW Touareg, Porsche Cayenne, VW Crafter and MB Sprinter from MY 07.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!