For detailed information, other images and documents, please select individual articles from the following table.
Universal cable holder
Self-adhesive for permanently fastening electrical cables in the frame construction (cavity wall installation).
Register now and access more than 125,000 products
Variants
- Double sided PE foam adhesive tape 3M type 9528 W with high initial adhesion
- Can be assembled with up to 3 M3 screws
- Extremely low height of 20 mm
The surfaces to be bonded must be dry and free from dust, grease and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!