For detailed information, other images and documents, please select individual articles from the following table.
Universal axle sleeve installation set, long
Repair time reduced by up to 50%
Register now and access more than 125,000 products
Variants
Installation without dismantling the cardan and axle joints
Resistant to oil and grease
Easy, cost-saving storage
Included in delivery:
- 1 universal axle sleeve
- 1 universal hose clip, 7.0 x 178 mm
- 1 universal hose clip, 7.0 x 368 mm
- 1 high-temperature joint grease
Suitable for all current front and rear wheel cardan joint connections on all cars and small transporters (trucks) up to 3.5 t
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!