The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Indexable insert tungsten carbide WNMG (roughing)
Ideal for medium infeed and feed in universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
Register now and access more than 125,000 products
Variants
- Stable cutting edge
- Increased load-bearing capacity in interrupted cuts thanks to highly positive chip surface and large chip angle
- Excellent PVD coating technology with high hardness and oxidation resistance for extended service life
Longitudinal turning and face turning for higher infeed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!