The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Indexable insert carbide DNMG (roughing)
Ideal for high cutting depths and feed rates for universal use in many different materials, such as steel (ISO P), stainless steel (ISO M), cast iron (ISO K) and heat-resistant super alloys (HRSA, ISO S)
Register now and access more than 125,000 products
Variants
- Stable cutting edge
- Increased load capacity in interrupted cutting thanks to the highly positive chip surface and large chip angle
- Extended service life thanks to excellent PVD coating technology with high hardness and oxidation resistance
For universal use in longitudinal turning and facing as well as copy turning
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!