Welcome to Würth Germany For trade customers only
Underlay/roof protection membrane WÜTOP® Thermo L-SK

For detailed information, other images and documents, please select individual articles from the following table.

Underlay/roof protection membrane WÜTOP® Thermo L-SK

Non-slip polyester roofing membrane

See product details

Available in 2 versions
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
Surface


The surface of Wütop Thermo L-SK has a special non-slip TPU coating, making it cost-effective to lay on steep roofs.



Safety


Polyester is a highly weather-resistant material with good UV and temperature-resistance up to +120°C. This facilitates the creation of secure underlay/roof protection membranes.



Recyclable


Ecologically safe



Especially suitable as temporary roofing for slate roofs according to the German Central Association of the Roofing Trade (ZVDH)

Notice

Suitable for requirement classes 3 - 6 according to the German Central Association of the Roofing Trade.

Meets the requirements of the German Central Association of the Roofing Trade product data sheet for class UDB-A/USB-A.

Lay in line with ZVDH (German Central Association of the Roofing Trade) guidelines and the product's laying instructions.