The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Underlay/non-breathable membrane STAMISOL EXTREME DW
Exceptionally durable membrane for demanding applications and extreme weather conditions on low-gradient pitched roofs ≥ 5° or arched roofs
Register now and access more than 125,000 products
Variants
Extremely robust and durable
- Exceptionally long service life under all climatic conditions
- Lasting UV resistance and extremely high resistance to heat and moisture
Compression-resistant and puncture-proof according to DIN 4426
Ensures a high level of safety during installation
Suitable for emergency roofing
Complete system for long-lasting protection during installation at the construction site
Versatile combinations
Compatible with all insulation and building materials (including bitumen)
Regulating
Water vapour permeable yet watertight and impervious to driving rain
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
* Temperature resistance according to requirements of system warranty!
ETA-16/0986
Meets the requirements of the ZVDH product data sheet for class UDB/USB.
- For bonding to wood, metal or plaster substructures
- Suitable for use in high mountain regions
- For ventilated and non-ventilated roof structures
- Especially suitable for non-insulated roofs and over-rafter insulation
- Between-rafter insulation
- Under photovoltaic panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!