For detailed information, other images and documents, please select individual articles from the following table.
Underlay membrane and roof protection film WÜTOP® Trio UV 2SK
Resistant to outdoor weathering for long periods and to high temperature in its standard form.
Register now and access more than 125,000 products
Variants
WÜTOP Trio UV is a highly vapour-permeable underlay membrane and roof protection film with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.
When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures that fulfil current energy saving regulations.
Suitability as temporary roofing/outdoor exposure time
4 weeks without seam and perforation protection, 8 weeks with seam and perforation protection
Technology
3-layer, polypropylene-based roof protection film with special functional membrane.
Safety
PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its 3-ply structure.
Saves time and money
Easy and fast installation thanks to integrated adhesive strips (2SK).
Special version for slate
Particularly suitable as temporary roofing for slate roofs according to German Central Association of the Roofing Trade
Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Use as underlay membrane (UDB-A) and roof protection film (USB-A)
WÜTOP Trio UV 2SK can be used as an air-tight membrane
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!