For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP ECONOMY underlay membrane and roof protection film
Long-term outdoor weathering and high temperature resistance in standard class
Exclusively for trade customers
Register now and access more than 125,000 products



Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
WÜTOP Economy is a highly water vapour permeable underlay membrane and roof protection film with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.
When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures that fulfil current energy saving regulations.
Suitability as temporary roofing/outdoor exposure time
6 weeks
Technology
3-ply, polypropylene-based roof protection film with special functional membrane.
Safety
PP top fleece reduces the risk of slipping and protects the membrane inside thanks to its three-ply structure
Please refer to the current ZVDH (German Central Association of the Roofing Trade) directives and instructions for laying this product.
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!