For detailed information, other images and documents, please select individual articles from the following table.
Underfloor equipment
Save space by stowing your tools and consumables under the loading surface
Register now and access more than 125,000 products
Variants
Drawers can extend up to approx. 95 %
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions (W x H x D): 1,068 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Drawer module in sliding door area with one drawer
- Dimensions (W x H x D): 534 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!