Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Underbody seal Special
Underbody seal Special - 1
Underbody seal Special - 2
Underbody seal Special - 3
Underbody seal Special - 4

For detailed information, other images and documents, please select individual articles from the following table.

Underbody seal Special

Vapour-permeable underbody seal for use on wooden underbodies

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Excellent adhesion to wood

  • Tested compatibility with commercially available

  • wood impregnation compounds

  • Excellent anti-humming effect

  • No run-off on vertical surfaces

  • Highly resistant to ageing
Notice

Store the product in a cool, dry place. Recommended storage temperature +10°C to +30°C. Protect from direct sunlight. Product can be removed again after application with thinner. Once dried, the product can be removed again only by mechanical means. Turn the can upside down and spray until the valve is empty after use.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.