Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FFF printing material Ultrafuse® TPU 95A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FFF printing material Ultrafuse® TPU 95A

TPU 95A (Shore hardness 95A) is based on Elastollan®, known for its reliability, consistent product quality and cost effectiveness.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ultrafuse® TPU 95A has been specially developed to enable fast and easy printing with a flexible filament in fused filament fabrication. This material is based on the widely used thermoplastic polyurethane Elastollan, which is known for maximum reliability, consistent product quality and cost effectiveness. Its outstanding abrasion resistance makes Ultrafuse® TPU 95A the ideal choice for wear applications. Parts printed with this material benefit from high elongation at break, good layer adhesion and good resistance to oils and industrial chemicals. Ultrafuse® TPU 95A demonstrates a balanced profile of flexibility and durability. It is also easier and faster to print than softer types of TPU. Its excellent printing behaviour makes Ultrafuse® TPU 95A an excellent choice for entry-level printing of flexible materials on direct drive and Bowden-style printers.