Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ultrafuse PLA FFF printing material

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Ultrafuse PLA FFF printing material

PLA is a biodegradable polymer with a low melting point that is particularly easy to print

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • PLA is one of the most commonly used materials for 3D printing

  • Available in a variety of colours

  • The glossy surface is ideal for display models and everyday objects

  • PLA is made from plant-based raw materials

  • When cooled properly, PLA offers high printing speeds and sharp printed corners

  • It is based on food-grade raw materials (granules) suitable for use in applications involving contact with food in accordance with the EU's plastics regulation