The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FFF printing material Ultrafuse® PLA Tough
PLA Tough is perfect for the sustainable, cost-effective and fast production of large components with excellent impact resistance
Register now and access more than 125,000 products
Variants
- It can be an alternative to ABS as it is more sustainable, stronger and easier to print
- Because it is compatible with water-soluble BVOH base material, this biocompatible material, which has an impressive impact resistance 720 % higher than standard PLA, is the perfect solution for printing complex geometries for demanding high-volume applications
- In addition, PLA Tough parts can be improved by annealing the part in a separate process step, which can increase toughness by up to 230 % and heat resistance by 257 %
- PLA Tough allows you to produce large components at high speed and with excellent surface quality
- Elevate your designs and projects to PRO level with a filament that guarantees outstanding performance, reliability and consistency
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!