The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
FFF printing material Ultrafuse® PLA
PLA is a biodegradable polymer with a low melting point that is particularly easy to print.
Register now and access more than 125,000 products

Variants
PLA is one of the most commonly used materials for 3D printing. Ultrafuse® PLA is available in a wide range of colours. The glossy finish appeals to people who print display models or items for household use, while many appreciate the material's plant origins. When properly cooled, PLA has a high top printing speed and sharp printed corners. Combined with the low deformation of the print, this makes it a popular plastic for home printers, hobbyists, prototyping and schools. Ultrafuse® PLA is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!