Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FFF printing material Ultrafuse® PET CF15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FFF printing material Ultrafuse® PET CF15

Combines easy processability and very low moisture absorption with excellent strength.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ultrafuse PET is made from high-quality PET and is just as easy to print as PLA, but much stronger. The filament has a broad operating range for printing (temperature vs. speed), allowing it to be used on any 3D printer. PET delivers excellent printing results with good layer adhesion and high resolution, and is simple to handle. Ultrafuse® PET is fully recyclable and watertight with outstanding colours and finishes. Ultrafuse® PET is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation. Plus, this material has been approved for food-safe 3D printing applications and meets the requirements of the LFGB and Regulation (EC) No. 1935/2004.