Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ultrafuse PC/ABS FFF printing material

For detailed information, other images and documents, please select individual articles from the following table.

Ultrafuse PC/ABS FFF printing material

A V-0 non-flammable blend of polycarbonate and ABS, two of the most commonly used thermoplastics for engineering and electrical applications

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The combination of these two materials results in a high-quality material with the excellent mechanical properties of PC and the low printing temperature of ABS

  • The halogen-free flame retardant provides high tensile strength and impact resistance, better heat resistance than ABS and fulfils the UL9 V-0 standard