Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FFF printing material Ultrafuse® PC/ABS

For detailed information, other images and documents, please select individual articles from the following table.

FFF printing material Ultrafuse® PC/ABS

PC/ABS FR is a flame-retardant plastic blend.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Ultrafuse® PC/ABS FR Black is a V-0 flame-retardant blend of polycarbonate and ABS - two of the most commonly used thermoplastics for engineering and electrical applications. The combination of these two materials results in a high-quality material that features the excellent mechanical properties of PC and the comparatively low printing temperature of ABS. Combined with a halogen-free flame retardant, parts printed with Ultrafuse® PC/ABS FR Black have superior tensile strength and impact resistance, greater heat resistance than ABS and meet the requirements of the UL94 V-0 standard.