The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ultrafuse PA FFF printing material
PA offers high stability, stiffness and good thermal deformation stability
Register now and access more than 125,000 products
Variants
- Ultrafuse PA is BASF's Ultramid for the 3D printing world
- It is based on a 6/66 grade copolyamide with medium viscosity
- PA can be used to print semi-flexible, thin parts while providing high stiffness at greater thicknesses
- It has a lower melting temperature than PA6 and PA66, which means it can be printed at lower temperatures. It also offers better impact resistance, opening up a whole new field of applications for end users
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!