The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
DLP printing material Ultracur®3D RG 50
Hard resin that can be washed off with water, for printing parts with the highest accuracy.
- Manufacturers: Forward AM Technologies GmbH
- Material: Acrylic polymer
- Product weight (per item): 1000 g
- Product brand: Ultracur3D®
Register now and access more than 125,000 products
Variants
Ultracur3D® RG 50 from Forward AM is a medium-viscosity, highly reactive urethane photopolymer for rigid applications. It offers a very high level of printing accuracy, low shrinkage during hardening and good temperature stability, making it ideal for 3D printing of high-performance functional parts. Prints can be washed with water after finishing - no chemicals are required.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!