The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
DLP printing material Ultracur®3D FL 300
Flexible resin with excellent elasticity and softness (Shore 40 A).
Register now and access more than 125,000 products
Variants
Ultracur3D® FL 300 from Forward AM is a well-balanced reactive urethane photopolymer for flexible applications that offers exceptional flexibility with high tear resistance. It offers very high softness (Shore 40 A), excellent elongation at break and consistent rebound.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!