The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
DLP printing material Ultracur®3D EL 4000
Flexible resin with excellent strength, rebound and high degree of hardness (Shore 90 A).
Register now and access more than 125,000 products
Variants
Ultracur3D® EL 4000 from Forward AM is the latest addition to our flexible and elastomeric resins. With its high hardness of Shore 90 A, it is at the top end of our portfolio, which now covers the entire spectrum from Shore 40 A to 90 A. Due to its superior strength, rebound and tear resistance, this material is perfect for applications such as footwear, bike saddles and cushioning pads.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!