Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Double USB socket 24V
Double USB socket 24V - 1
Double USB socket 24V - 2
Double USB socket 24V - 3
Double USB socket 24V - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Double USB socket 24V

Made of plastic in a round design, for installation in recess panelling, desks
and bedside tables

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For charging smartphones or tablets, for example

  • Installation depth of 19 mm or 16 mm with the included adapter ring

  • Power supply requires a 24 V transformer with above 15 W output

  • Output cable: 1x 2.1 A or 2x 1.05 A