The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Double USB socket 24V
Made of plastic in a round design, for installation in recess panelling, desks
and bedside tables
Register now and access more than 125,000 products
Variants
- For charging smartphones or tablets, for example
- Installation depth of 19 mm or 16 mm with the included adapter ring
- Power supply requires a 24 V transformer with above 15 W output
- Output cable: 1x 2.1 A or 2x 1.05 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!