For detailed information, other images and documents, please select individual articles from the following table.
Double USB socket 12V
made of plastic in a rectangular design, for installation in recess panelling, desks and bedside tables
Register now and access more than 125,000 products
Variants
- For charging smartphones or tablets, for example
- Connections: 1x USB-A and 1x USB-C
- Low installation depth of only 16 mm
- Power supply requires a 12 V transformer with above 20 W output
- Maximum current: 3 A (5 V), 2 A (9 V)m 1.5 A (12 V)
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!