For detailed information, other images and documents, please select individual articles from the following table.
24 V double USB-A/C socket plastic, round design
For installing in recess panelling, desks and bedside tables
Register now and access more than 125,000 products
Variants
- For charging smartphones or tablets, for example
- Installation depth of 19 mm, the included adapter ring can be used to achieve an installation depth of 16 mm
- Power supply requires a 24 V transformer with above 20 W output
- Output cable: 5 V (3 A), 9 V (2 A) and 12 V (1.5 A)
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!