For detailed information, other images and documents, please select individual articles from the following table.
Nail UNS 104 in accordance with DIN EN 206
Universal nail with washer for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Register now and access more than 125,000 products
Variants
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!