Universal car tyre valve

For detailed information, other images and documents, please select individual articles from the following table.

Universal car tyre valve

Suitable for all common LM wheels

  • Length: 42 mm
  • Suitable for rim-hole diameter: 11.3 mm
  • Suitable for min. rim thickness: 1.8 mm
  • Suitable for max. rim thickness: 4 mm
  • Width across flats: 11 mm
  • Material: Brass
  • Surface: Nickel plated
  • Min. recommended tightening torque: 4 Nm
  • Max. torque: 6 Nm
  • Min./max. recommended tightening torque: 4-6 Nm
  • Material of the washer: PA - Polyamide

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Suitable for rim-hole diameter Suitable for min. rim thickness Suitable for max. rim thickness Quantity PU
price/PU
08795631
42 mm 11.3 mm 1.8 mm 4 mm
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
CAD data  |