For detailed information, other images and documents, please select individual articles from the following table.
Commercial vehicle tyre puller, model WE 4
Portable puller for removing aluminium or steel rims that have become stuck to the wheel hub
Register now and access more than 125,000 products
Variants
- Suitable for most types of tyres
- Increases occupational safety as there is no need to use striking tools that can cause damage or injury
- Universally applicable for 17.5-19.5 inch and 22.5 inch rims
- Variably adjustable bridge puller with two easy-to-use pulling chains and pulling hooks
- Saves a significant amount of time. The tyre puller should only be operated by a technician
- Can be used on a large number of commercial vehicles
- Supplied with a 1/2 inch extension that is 250 mm in length and is suitable for impact wrenches, and a magnetic dish for safely storing the pulling hooks
- A 1/2 inch impact wrench is also required
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!