For detailed information, other images and documents, please select individual articles from the following table.
Tyre pressure monitoring system EZ sensor® 2.0 with rubber valve
Programmable tyre pressure monitoring sensor, covers almost all original sensors
Register now and access more than 125,000 products


Variants
Reduced purchasing cost and optimised storage
Supports the position-dependent pressure value display in the vehicle
Fully compatible with the latest OE sensor position determination
Fulfils OEM requirements
Developed according to the quality and functional standards of original equipment manufacturers
Developed and tested for the majority of aluminium and steel rims from OEMs and aftermarket
Suitable for the most common steel and light alloy wheel rims
Electronic ID can be copied from an original sensor to the spare sensor in connection with iQ 50
- No need for repeated learning-in on the vehicle in the case of complete wheels (winter tyre set)
- Huge time savings
Sensor can be programmed as often as required
- High degree of flexibility
- Remote programming thanks to wheels that are already fitted using iQ 50, enabling a "neutral" preparation of complete wheels
For each tyre change, use a new rubber valve and valve insert and screw, and keep to the specified tightening torques.
Works with the programming and diagnostics tool iQ 50 from WOW!.
Use on vehicle class M1 (cars) with direct tyre pressure monitoring system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!