Tyre fitting spray Premium

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tyre fitting spray Premium

For simple and clean mounting and removal of all tyre types. Particularly suitable for run-flat and motorcycle tyres.

  • Colour: Transparent
  • Viscosity/consistency: Liquid
  • Chemical basis: Inorganic soap basis
  • Shelf life from production: 60 Month
  • Density conditions: at 20°C
  • Min. processing temperature: -15 °C
  • Max. processing temperature: 50 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Density pH value Quantity PU
price/PU
0890125001
400 ml 360 g 0.9 g/cm³ 5.0-8.0
0890125005
5 l 5000 g 1 g/cm³ 7
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
Art.-no. Cust. Mat. No.
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
Excellent creeping and sliding properties


Eases the installation of tyres and protects tyres from damage



Dries quickly and evenly


Prevents tyres slipping on the rims



Leaves no visible residue on the rim edge or tyre

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.