For detailed information, other images and documents, please select individual articles from the following table.
Two-stroke engine oil TRIATHLON®
High-additive, semi-synthetic and self-mixing high-performance two-stroke engine oil. Especially low smoke production thanks to special low-smoke technology.
Register now and access more than 125,000 products
Variants
- For producing two-stroke mixtures
- At a mixing ratio of 1:50 depending on the manufacturer's specifications, sufficient power reserves are available, thereby significantly reducing the harmful emission of exhaust gases. Lubricating additives ensure optimal engine running and effective corrosion protection.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Proven to be the best in air-cooled and high-load two-stroke engines. Also very well suited for separate lubrication (Autolube systems).
- 100 ml is sufficient for 5 litres of ready-made two-stroke mixture (1:50)
- 1 litre: The dosing unit on the container can be used to dose the desired quantity of ready-to-use two-stroke fuel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!