For detailed information, other images and documents, please select individual articles from the following table.
SC long twist drill bit DIN 338
Particularly suitable for drilling in high-strength steels, chromium-nickel steels, chilled cast iron, grey cast iron, cast steel, manganese high carbon steel, bronze, aluminium with high silicon content and other difficult-to-machine materials.
Register now and access more than 125,000 products
Variants
≥ Ø 3.0 mm - 6 surface grinding
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!