Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd - 1
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd

4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces

See product details

Available in 47 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants