Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Speeddrill+ aluminium solid carbide twist drill bit DIN 6537L, long 5xD, 6 drill heels, with internal cooling

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Speeddrill+ aluminium solid carbide twist drill bit DIN 6537L, long 5xD, 6 drill heels, with internal cooling

Solid carbide high-performance drill with internal cooling channels specially designed for machining aluminium. Six guide chamfers guarantee excellent alignment accuracy and stabilisation of the drill bit even at very high cutting speeds and feed rates. The special coating prevents built-up edges due to extremely smooth surface.

Available in 109 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Weitere Kategorien